Learn More
Isopropyl Alcohol IPA 99 ACS USP and NF, Greenfield
Specifications
Specifications
| Quantity | 5 Gallon |
| Packaging | Shelf Sitter |
| Boiling Point | 181.4 °F (83 °C) |
| Percent Purity | 99% |
| Grade | ACS/NF/USP |
| Chemical Name or Material | Isopropyl Alcohol 99% |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.