Learn More
Specifications
Specifications
| Absorbance | Absorbance at 210 nm, max. 1.00 AU/cm; Absorbance at 220 nm, max. 0.40 AU/cm; Absorbance at 230 nm, 0.00 to 0.20 AU/cm; Absorbance at 245 nm, 0.00 to 0.08 AU/cm; Absorbance at 260 nm, 0.00 to 0.04 AU/cm; Absorbance at 275 nm, max. 0.03 AU/cm; Absorbance at 300 nm, max. 0.02 AU/cm; Absorbance at 330 to 400 nm, 0.00 to 0.01 AU/cm |
| Quantity | 4 L |
| Packaging | Amber Glass Bottle |
| Residue after Evaporation | max. 0.001% |
| Water | 0.00-0.20% |
| Boiling Point | 82°C |
| Percent Purity | min. 99.5% |
| Grade | HPLC |
| Chemical Name or Material | Isopropanol |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
