Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ CO2 Incubator, 150 L, Stainless Steel
GSA_VA

Catalog No. 11676605 Shop All Fisherbrand Products
Change view
Click to view available options
Chamber Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material
11-676-605 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-676-605
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

CO2 Sensor: IR Sensor

  • Efficient high performance heaters surround the chamber for even temperature distribution
  • Gentle fan assisted air flow pattern is designed for uniform distribution of temperature, CO2, and humidity
  • The 90°C high temperature decontamination cycle simplifies cleaning because no autoclave and toxic chemicals required
  • The cycle eliminates variability in disinfection and has been proven effective against wide range of contaminants including bacteria, molds, and fungal spores and mycoplasma, eliminating the variability in disinfection
  • CO2 sensors are positioned directly in the chamber for precise control. A choice of CO2 sensor technology includes.
    • Thermal Conductivity (TC) for precise monitoring and reliable long life
    • Infrared (IR) for independent operation for precise, remote monitoring applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 L
Chamber Material Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Air-jacketed
Material Stainless Steel
No. of Places 10
No. of Shelves 3 std./10 max.
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) Ambient + 3°C to 55°C
Type CO2 Incubator
Dimensions (D x W x H) Interior 23.9 x 18.5 x 20.9 in.
Dimensions (L x W x H) 34 x 25 x 30.2 in.
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.