Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Cooling/Heating Recirculating Circulators - PROMO

Catalog No. 13874648PM Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2.8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-874-648PM 2.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-648PM

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Designed with a focus on high performance, small footprint and quiet operation.

Easy-to-use laboratory chiller with a 2.8L reservoir, up to 500 watts of cooling power and temperature ramp from atmosphere to -10°C in less than 16 minutes. Once installed all user interface is done through the front panel. An optional trolley accessory enables easy and convenient transport of the system around the laboratory. An intuitive user interface allows the user to choose between five temperature set-points. Remote temperature control and communication are available on selected models for remote operation, monitoring and data logging.

  • Full range heating and cooling from -10°C to +80°C
  • No external reservoir for fast ramp time
  • Small footprint
  • Quiet operation

Multiple options available for increased flow and pressure ensure that the user has the perfect fit for their application. Choose between 250 or 500 watts of cooling, a force or force/suction pump, and USB communication.
Ideal for diverse applications within the following markets:

  • Chemical reaction control
  • Separations
  • Life science instrumentation
  • Mass spectroscopy
  • Molecular spectroscopy
  • Atomic spectroscopy
  • Surface science
  • Materials characterization
  • Laboratory automation
  • General laboratory instrumentation

Temperature Range: Ambient to +80°C

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.73 gal.
Capacity (Metric) 2.8 L
Pump Type Force and Suction
Heating Capacity 1000 w
Model 500LCSU
Temperature Stability ±0.1°C
USB Connections Yes
Width (English) 9 in.
Width (Metric) 22.8 cm
Height (English) 25 in.
Height (Metric) 63.5 cm
Depth (English) 19 in.
Depth (Metric) 48.2 cm
Weight (English) 66 lb.
Weight (Metric) 29.93 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.