Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators PROMO

Catalog No. FBG5005GF25 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
45.8 cu. ft.
51.1 cu. ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FBG5005GF25 51.1 cu. ft.
FBG4505GF25 45.8 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FBG5005GF25
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
TRUSTED_SUSTAINABILITY

Specifications

Type General Purpose Refrigerator
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Glass
No. of Doors 2
Shelves 8 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Style Upright
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor + 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Shipping Weight (English) 669 lb.
Shipping Weight (Metric) 303 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.