Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator PROMO

Catalog No. FBG5005PAPM Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
400 L
650 L
1447 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FBG5005PAPM 1447 L
FBG1205PAPM 400 L
FBG2305PAPM 650 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FBG5005PAPM

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Specialized for clinical and pharmaceutical applications, these pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

  • Specialized for clinical and pharmaceutical applications
  • Validated NSF 456 compliance
  • Independent temperature display probe
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double pane glass door
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Glass
No. of Doors 2
No. of Drawers 12
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor and 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Dimensions (DxWxH) Exterior 37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
Plug Type NEMA 5-15
Electrical Requirements 115 V, 60 Hz
Shipping Weight (English) 830 lb.
Shipping Weight (Metric) 376 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.