Learn More
Description
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save co mmonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)
Warranty and Services
12 months parts and labor
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Digital |
| Description | 5L & 10L Dual Deluxe General Purpose Water Bath |
| Capacity (Metric) | 15 L |
| Certifications/Compliance | UL, CE, FDA Class I |
| Temperature Range | Ambient to 100°C |
| Display | Monochrome LCD |
| Heating Capacity | 1100 w |
| Includes | Polycarbonate Gable Cover, Diffuser Tray |
| Material | Epoxy Powder-coated Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
