Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths PROMO

Catalog No. FSGPD05S24 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FSGPD05S24 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FSGPD05S24

missing translation for 'validMainframeMsg'

These general purpose water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with thermal beads (sold separately)
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 5 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 95°C
Display Monochrome LCD
Heating Capacity 300 W
Includes Polycarbonate Gable Cover, Diffuser Tray
Material Epoxy Powder-coated Steel
Temperature Presets 3 Presets
Temperature Stability ±0.2°C
Dimensions (D x W x H) Interior 154 x 300 x 150 mm (6.1 x 11.8 x 5.99 in.)
Dimensions (L x W x H) 246 x 355 x 232 mm (9.7 x 14 x 9.1 in.)
Electrical Requirements 120/230 V
Amperage 2.2 to 2.7 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.