Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H24

Catalog No. 13874056 Shop All Fisherbrand Products
Change view
Click to view available options
Frequency:
50 Hz
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
13-874-056 50 Hz
13-874-123 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-056
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15.4 to 19.6 L
Pump Type Force
Temperature Range 10°C to 150°C
Heating Capacity 1200 w
Dimensions (L x W x H) 56.13 x 36.32 x 39.62 cm
Length (Metric) 56.13 cm
Width (Metric) 36.32 cm
Width (Metric) Interior 29.46 cm
Height (Metric) 39.62 cm
Weight (Metric) 15.9 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.