Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 6200 H24 - PROMO

Catalog No. 13874673PM Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-874-673PM 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-673PM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Includes external circulation plumbing fittings

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

Temperature Range: Ambient to +200°C†

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 473.3 to 811.5 oz.
Capacity (Metric) 14 to 24 L
Flow Rate 21
Pump Type Force and Suction
Temperature Range 10°C to 200°C
Type Isotemp™ Heated Bath Circulator
Heating Capacity 1.2
Includes External circulation plumbing fitting
Max. Pressure 805
Model 6200 H11
Temperature Stability ±0.05°C
Dimensions (L x W x H) 22.1 x 14.4 x 15.6 in. (56.1 x 36.5 x 39.6 cm)
Length (English) 22.1 in.
Length (Metric) 56.1 cm
Width (English) 14.4 in.
Width (Metric) 36.5 cm
Height (English) 15.6 in.
Height (Metric) 39.6 cm
Weight (English) 36.3 lb.
Weight (Metric) 16.46 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.