Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Microbiological Incubator, 100 L, Stainless Steel
SCI_ED

Catalog No. s28670 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S28670 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. S28670
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: Ambient +10°C to 75°C

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: ambient +5°/10° to 75°C
  • Intuitive and easy-to-use microprocessor controller
  • Automatic over temperature alarm—no operator settings required
  • Low air exchange provides minimal drying out of samples—ideal for long experiments
  • On/off timer
  • Corrosion resistant stainless steel interior with smooth corners for easy cleaning†
  • Easy-to-clean rounded interior edges, designed to reduce contamination risks
  • Flexible shelving with no tools required to set up, adjust or remove
  • Small external dimensions per chamber size reduce required bench space

Construction Features:

  • Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
  • Readily stackable same-size units without the need for tools or kits
  • Access port with silicone plug for independent data logging or for using small equipment inside the unit
  • Flexible shelving system with different positions to optimize chamber space
  • Large easy-to-view fluorescent display with intuitive microprocessor controller
  • Internal glass door for undisturbed sample viewing

Certifications: cCSAus certified

† Gravity convection models AISI 430 / 1.4016 and mechincal convection (forced air) models AISI 304 / 1.4301

‡ Depth of handle / display not included in depth (65mm / 2.6 in.); adjustable feet not included in height (35mm / 1.4 in.)—required distance to rear wall: 80mm / 3.1 in.

Warranty and Services

2 year parts and labor warranty

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.5 cu. ft.
Capacity (English) Shelf 25 lb.
Capacity (Metric) 100 L
Chamber Material Stainless Steel
Convection Type Forced
Material Stainless Steel
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +10° to 75°C
Type Microbiological Incubator
Temperature Stability ± 0.1°C
Temperature Uniformity ± 0.3°C
Dimensions (D x W x H) Interior 368 x 464 x 608 mm
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (565 x 640 x 820 mm)
Length (English) 22.2 in.
Length (Metric) 565 mm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 640 mm
Width (Metric) Interior 464 mm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 820 mm
Height (Metric) Interior 608 mm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 368 mm
Weight (English) 123 lb.
Weight (Metric) 56 kg
Electrical Requirements 120 V, 60 Hz, 840 w, 7 A, Nema 5-15 US
Voltage 120 V
Wattage 840 w
Amperage 7 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.