Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Model 281A Vacuum Oven

Catalog No. 1326251 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
240 V
Wattage:
1700 w
3500 w
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Wattage
13-262-51 240 V 1700 w
13-262-50 120 V 3500 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-262-51

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Standard capacity vacuum oven

10 in. wide (25cm), 1000-watt wraparound element completely covers top, sides and bottom of oven chamber

Operating Features

  • Capacity: 0.65 cu. ft. (0.02m3)
  • Dial-in temperatures up to 280°C (536°F)
  • Maintains 30 in.Hg (762mm) vacuum with less than 1/2 in.Hg (12.7mm) loss per day
  • Automatic temperature backup control takes over if the temperature rises more than 5°C over setpoint; constancy ±1.0°C at ultimate vacuum; control sensitivity ± 1.0°C; warning light alerts of failure

Cabinet Features

  • Full-view window permits continuous monitoring
  • 18-gauge steel cabinet is protected by chemical-resistant enamel with 4 in. thick (10cm) fiberglass insulation
  • Low-temperature handle and silicone door gasket
  • Separate inlet and outlet connectors/controls allow replacement of air with inert gas

Order Info

Capacity: 0.67 cu. ft. (0.018m2); Shelf and floor area: 313 sq. in. (2019cm2); Chamber: 11.5D x 10W x 10 in.H (29 x 25 x 25cm); Exterior: 17 3/4L x 18W x 22 3/4 in.H (45 x 46 x 58cm); Shipping weight, 90 lb. (41kg)

Service Plan

Service agreement available.

Warranty and Services

One year parts, labor and travel

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.65 cu.ft.
Chamber Material Stainless Steel
Capacity (Metric) 18.4059 L
Temperature (Metric) 280°C
Type Vacuum Oven
Includes Two shelves and a power cord with plug
Material Baked Epoxy Enamel Coated 18G Steel
No. of Shelves 2
Safety Features Wraparound element completely covers top, sides and bottom of oven chamber
Temperature Control ±1°C
Temperature Resolution 200°C
Vacuum Range 0 to 30 in.Hg
Dimensions (D x W x H) Interior 11.5 x 10 x 10 in. (29 x 25 x 25 cm)
Length (English) 43.25 in.
Length (Metric) 45 cm
Width (English) 18 in.
Width (English) Interior 10 in.
Width (Metric) Interior 25 cm
Height (English) 55.75 in.
Height (English) Interior 10 in.
Height (Metric) 58 cm
Height (Metric) Interior 25 cm
Depth (English) Interior 11.5 in.
Depth (Metric) Interior 29 cm
Shipping Weight (English) 90 lb.
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Wattage 1700 w
Amperage 14.7 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.