Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Model 282A Vacuum Oven

Catalog No. 1326253 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
230 V
Wattage:
3500 w
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Wattage
13-262-53 230 V 3500 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-262-53

Item Discontinued This product cannot be ordered online, as it can only be purchased internationally.

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Two fully adjustable, chrome-plated steel shelves

Ideal for general vacuum drying and heating applications.

Designed to operate with reduced pressures and/or inert atmospheres, oven is equipped with separate vacuum and gas ports, each with its own control valve.

Operating Features

  • Capacity: 1.5 cu. ft. (0.04m3)
  • Temperature range: Ambient to 280°C (536°F)
  • Automatic time and temperature control withe LED display
  • Seven-day programmable timer can cycle the oven on or off up to eight times per day
  • Self diagnostics for open thermocouple, shorted triac, open heater, and overtemperature prevention plus panel alert lights
  • Built-in safety controller prevents temperature runaway
  • Backup thermostat

Cabinet Construction

  • Chamber door with full-view, tempered safety glass
  • Silicone door gasket and stainless-steel interior
  • Cold-rolled steel exterior is protected by baked-on epoxy enamel finish
  • Can hold up to eight shelves

When vacuum and/or inert gases are used, opening and closing purge and vacuum valves are also required.

Order Info

Dimensions, Interior: 18D x 12W x 12 in. H (46 x 31 x 31cm); Exterior: 23L x 26W x 22 in. H (58 x 66 x 56cm); Shipping weight, 205 lb. (92.9kg)

Service Plan

Service agreement available.

Warranty and Services

12 months

†Units require a 20-amp outlet (NEMA 5-20R).

1Average deviation from average temperature based upon measuring points at geometric center and at each corner (nine points) of oven chamber at 100°C.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.5 cu.ft.
Chamber Material Steel
Temperature (Metric) 280°C
Type Vacuum Oven
Display LED
Includes Two shelves and a power cord with plug
Material Baked Epoxy Enamel Coated Stainless Steel
No. of Shelves 2
Ports Vacuum and gas
Safety Features Electronic control back up prevents overheating
Temperature Resolution 1°C
Temperature Uniformity ±5° to 100°C
Vacuum Range 0 to 30 in.Hg
Length (English) 23 in.
Length (Metric) 28 cm
Width (English) 26 in.
Width (English) Interior 12 in.
Height (English) 22 in.
Height (English) Interior 12 in.
Height (Metric) 56 cm
Height (Metric) Interior 31 cm
Depth (English) Interior 18 in.
Depth (Metric) Interior 46 cm
Shipping Weight (English) 205 lb.
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Wattage 3500 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.