Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ IsoTemp™ Premium Starter Kit

Catalog No. 14259305 Shop All Fisherbrand Products
Change view
Click to view available options
Model: 6200 R35
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-259-305 Model: 6200 R35
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-259-305

missing translation for 'validMainframeMsg'

Bundle and save on select Fisher Scientific™ Isotemp™ Refrigerated/Heated Bath Circulator packages (Models 4100 R20, 6200 R28 and 6200 R35)

  • Seamless Stainless steel tanks guarantee durability and easy cleaning
  • Robust refrigeration system ensure that samples and application can be cooled quickly
  • Fine-tuned refrigeration metering allows for temperature stability at all times
  • Latest technology, features and options to deliver ideal combination of performance , ease of use and reliability
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.79 to 2.27 gal.
Heating Capacity 1.2 kW
Includes Qty 1 6200 R35 (-35° to 200°C), Qty 1 Sil 180 10L, Qty 1 and Qty 1 NEScomm software
Max. Pressure 750 mbar
Model 6200 R35
Pump Capacity 21 L/min.
Temperature Stability ±0.05°C
Working Area 5.9D x 6.8W x 7.2 in. L
Dimensions (L x W x H) 52.8 x 37 x 68.8 cm (20.8 x 14.6 x 27.1in. )
Width (English) 14.6 in.
Height (English) 27.1 in.
Height (English) Interior 20.8 in.
Weight (English) 123 lb.
Weight (Metric) 55.7 kg
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.