Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ R28 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz
GSA_VA

Catalog No. 13874052 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range:
-28°C to +100°C
Model:
Isotemp 4100 R28
Pump Type:
Force
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range Model Pump Type
13-874-052 -28°C to +100°C Isotemp 4100 R28 Force
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-052

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For laboratory and industrial applications.

Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Cooling Capacity 500 W
Pump Type Force
Temperature Range -28°C to +100°C
Heating Capacity 1.2 kW
Max. Pressure 17 L/min.; 310 mbar
Model Isotemp 4100 R28
Temperature Stability ±0.05°C
Weight (English) 78.9 lb.
Weight (Metric) 35.8 kg
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.