Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Hydrocarbon Refrigerated/Heated Bath Circulators

Catalog No. 13874002 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range:
-45°C to +100°C
-45°C to +200°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
13-874-002 -45°C to +100°C
13-874-000 -45°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-002

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Offers outstanding cooling power, an expansive temperature range, powerful force/suction pump, and sophisticated digital control technology. Designed to ensure accuracy and reproducibility of liquid temperature control procedures. Natural hydrocarbon (HC) refrigerants with environmentally friendly, low global warming potential (GWP) on select models.

  • Robust reliability, even in the most demanding applications
  • Powerful pumping capacity for external fluid circulation
  • Large volume, corrosion-resistant stainless steel work area
  • A selection of intuitive displays to support any application and budget
  • Digital control technology for precise temperature control and stability
  • Designed with sustainable features such as water conservation, energy saving options, and zero waste manufacturing
  • Supports laboratories and the environment
  • Technical expertise and support is easily accessible
  • Service provided by dedicated local, depot, and technical support teams
  • Additional accessories and inserts are available for sample security and management
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.79 to 2.27 gal.
Capacity (Metric) 6.8 to 8.6 L
Cooling Capacity 800 W (at 20°C)
Pump Type Force
Temperature Range -45°C to +100°C
External Circulation Yes
Heating Capacity 1.2 kW
Model 4100 R45
Pump Capacity 17 lpm (310 Mbar)
Refrigerant R290
Temperature (Metric) Maximum 200°C
Temperature Stability ±0.05°C
Warranty 3 Years
Dimensions (L x W x H) 528.3 x 370.8 x 688.3 mm
Dimensions (LxWxH) Interior Working Area: 182.9 x 172.7 x 149.9 mm
Length (English) 20.8 in.
Length (Metric) 52.8 cm
Height (English) 26.9 in.
Height (Metric) 68.3 cm
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.