Learn More
Description
- Built using an advanced technology platform, refrigeration, microprocessor controls, and high-quality construction
- Reduced/low peak temperature variation and fast open-door recovery
- Low noise levels
- Lower energy consumption and HVAC costs
- User friendly
- Single-handed door operation
- Five inner compartments (with doors)
- Large temperature display with touch control
- Centralized settings and controls with battery backup
- Alarms, security passcode, and padlock-compatible doors
- Easy access to the filter/grill assembly for cleaning and maintenance
- Sustainability
- Manufactured in award winning zero-waste to landfill facility
- Natural, green hydrocarbon refrigerants improve performance and increase reliability with low GWP and zero ODP
- Water-blown foam insulation; compliant with EPA SNAP and EU F-Gas regulations
- Standard RS-485, 4 to 20 mA analog outputs and dry contacts included
- Battery backup for control panel (power interruptions)
- Four capacities
- Universal voltage
- No setup required
Specifications
Specifications
| Capacity (English) | 19.4 cu. ft. |
| Capacity (Metric) | 549 L |
| Temperature Range | -50°C to -86°C |
| No. of Doors | 1 |
| Shelves | 4 |
| Style | Upright |
| Monitoring Options | Audible and Visual High and Low Temperature Alarms |
| Voltage | 230 V |
| Compressor | Variable Speed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.