Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Stirrer

Catalog No. S88857200 Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Ceramic
Voltage:
110/120 V
Top Plate Surface Area (English):
10.25 x 10.25 in.
7.25 x 7.25 in.
Plug Type:
US
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Voltage Top Plate Surface Area (English) Plug Type
S88857200 Ceramic 110/120 V 7.25 x 7.25 in. US
S88850200 Ceramic 110/120 V 10.25 x 10.25 in. US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88857200

Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.

Advanced technology

  • Slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Voltage 110/120 V
Dimensions (L x W x H) 14 x 8.2 x 3.8 in. (36 x 20.8 x 9.7 cm)
Top Plate Surface Area (English) 7.25 x 7.25 in.
Top Plate Surface Area (Metric) 18.4 x 18.4 cm
Electrical Requirements 100-120V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Description Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.