Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Catalog No. IUE30086FV Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
14.9 cu. ft.
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.
Model:
IUE30086FA
IUE30086FD
IUE30086FV
IUE40086FA
IUE40086FD
IUE40086FV
IUE50086FA
IUE50086FD
IUE60086FA
IUE60086FD
Voltage:
115 V
208 V
230 V
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Model Voltage
IUE30086FV 14.9 cu. ft. IUE30086FV 230 V
IUE30086FA 14.9 cu. ft. IUE30086FA 115 V
IUE30086FD 14.9 cu. ft. IUE30086FD 208 V
IUE40086FA 19.4 cu. ft. IUE40086FA 115 V
IUE40086FD 19.4 cu. ft. IUE40086FD 208 V
IUE40086FV 19.4 cu. ft. IUE40086FV 230 V
IUE50086FA 24.1 cu. ft. IUE50086FA 115 V
IUE50086FD 24.1 cu. ft. IUE50086FD 208 V
IUE60086FA 28.8 cu. ft. IUE60086FA 115 V
IUE60086FD 28.8 cu. ft. IUE60086FD 208 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. IUE30086FV

This product is not available for sale online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

Description
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.

Performance

  • Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
  • Designed for quick recovery after door openings to maximize sample protection
  • Only 53dBA sound output enables the units to be utilized in the lab

User Friendly

  • Touch screen information center is simple and easy to use.
  • Security features include alarm settings and padlock compatible doors
  • Compatible with most racking systems

Sustainability

  • Manufactured in award winning zero-waste to landfill facility
  • Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards

Warranty

  • Two years parts and labor, additional 2 years compressor parts only

Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file

Warranty and Services

2 years parts and labor + additional 2 yrs. compressor parts

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 14.9 cu. ft.
Capacity (Metric) 422 L
Temperature Range -50°C to -86°C
Temperature Sensor RTD Probe
Temperature Stability 5.9°C
No. of Doors 5 (Inner)
Cabinet Material Cold-rolled Steel
Insulation Vacuum, Foam
Interior Painted Steel
Exterior Finish Painted Steel
Shelves 4 Adjustable
Style Upright
Display Capacitive Touch
Casters 4
Color Gray
Condenser Type Air Cooled
For Use With (Application) Long term storage
Ports 2
Typical Lifetime 10 yrs
Warranty

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

Defrost Manual
Min. Clearance 6 in.
Model IUE30086FV
Dimensions (DxWxH) Exterior 97.7 x 58.4 x 198.1 cm (38.46 x 22.99 x 77.99 in.)
Depth (English) Exterior 38.46 in.
Depth (Metric) Exterior 97.7 cm
Height (English) Exterior 77.99 in.
Height (Metric) Exterior 198.1 cm
Width (English) Exterior 22.99 in.
Width (Metric) Exterior 58.4 cm
Monitoring Options Audible and Visual High and Low Temperature Alarms
Setpoint Security Yes
Amperage 5.6 A
Breaker Yes
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V / 50 Hz
Frequency 50 Hz
Phase 1
Energy Usage 9.6 Kwhr/day
Compressor 2-stage
Refrigerant R290 / R170+R290 Mix
Holds 2 in. Boxes (300)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.