Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Value Lab Freezer

Catalog No. 20lfeefsa Shop All Fisherbrand Products
Change view
Click to view available options
Amperage:
5 A
Dimensions (L x W x H) Exterior:
32.13 x 34 x 73.13 in.
Temperature Range:
-12°C to -20°C
Shelves:
4 Fixed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Dimensions (L x W x H) Exterior Temperature Range Shelves
20LFEEFSA 5 A 32.13 x 34 x 73.13 in. -12°C to -20°C 4 Fixed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 20LFEEFSA
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Convenient storage in small spaces

  • R134A, CFC Free refrigerant
  • Durable, white enameled steel exterior; ABS plastic interior
  • Foamed-in polyurethane insulation
  • One solid hinged door opens to a 90° angle, closes with a gentle push

Service plan agreement available.

Warranty and Services

13 months parts and labor.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.6 cu. ft.
Capacity (Metric) 583.3 L
Temperature Range -12°C to -20°C
Door Style Hinged
No. of Doors 1 (1 compartment)
Hinge Side Right
Insulation Polyurethane Foam
Interior Epoxy Coated Steel
Exterior Finish Epoxy Coated Steel
Shelves 4 Fixed
Door Shelves 6 Fixed
Certifications/Compliance cCSAus
Style Upright
Casters Adjustable Leveling Feet
Color White
Control Type Mechanical Dial Thermostat/Inside, Half Way Up Right Wall
Warranty 13 Months Parts and Labor
Defrost Manual
Model 20LFEEFSA
Dimensions (D x W x H) Interior 23.8 x 27.8 x 57.8 in. (60.3 x 70.49 x 146.7 cm)
Dimensions (L x W x H) Exterior 32.13 x 34 x 73.13 in.
Access Security Door Lock
Amperage 5 A
Plug Type NEMA 5-15 P
Electrical Requirements 115 V 60 Hz
Wattage 575 w
Compressor Bottom-mounted
Refrigerant R134a, 100% CFC Free
Shipping Weight (English) 230 lb.
Shipping Weight (Metric) 104.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.