Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Value Lab Freezer, 5.0 cu. ft.
SCI_ED

Catalog No. S35948 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
5 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S3-594-8 5 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. S3-594-8

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Convenient storage in small spaces.

  • Manual defrost
  • R-134a CFC-free refrigerant
  • Hydraulic thermostat
  • Baked-on, acrylic enamel exterior
  • Easy-to-clean formed interior
  • Solid door is mounted to open from left

Warranty and Services

Two years parts, one year labor

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5 cu. ft.
Capacity (Metric) 141.6 L
Temperature Range -12°C to -24°C
Door Style Hinged
No. of Doors 1 (1 compartment)
Hinge Side Right
Insulation Polyurethane Foam
Interior ABS Plastic
Exterior Finish Enameled Steel
Certifications/Compliance cCSAus
Style Undercounter
Casters 2 Adjustable Feet In Front, 2 Fixed Pads In Rear
Color White
Control Type Mechanical Dial Thermostat/ Inside, Side wall top
Warranty 13 Months Parts and Labor
Defrost Manual
Model 05LFEEFSA
Dimensions (D x W x H) Interior 20.25 x 18 x 26 in. (51.4 x 45.7 x 66 cm)
Dimensions (L x W x H) Exterior 25.88 x 23.75 x 33.38 in. (65.7 x 60.3 x 84.8 cm)
Amperage 1.1 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Wattage 184 w
Compressor Bottom-mounted
Refrigerant R134a, 100% CFC Free
Shipping Weight (English) 120 lb.
Weight (English) 84 lb.
Weight (Metric) 38.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.