Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Value Lab Refrigerator

Catalog No. 05LREEFSA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
5.5 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
05LREEFSA 5.5 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 05LREEFSA

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For safe, reliable storage of non-critical products.

  • Adjustable temperature control
  • Manual defrost
  • Adjustable shelves or baskets included
  • Environmentally friendly, CFC-free insulation and coolant
  • Factory tested prior to shipment
  • NRTL tested
  • Easy-to-clean, durable finish

Service Plan

Service agreement available.

Certifications

cCSAus

Warranty and Services

13 months, parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Type General Purpose Refrigerator
Capacity (English) 5.5 cu. ft.
Capacity (Metric) 155.7 L
Temperature Range 1°C to 12°C
Refrigerant R134a, 100% CFC Free
Door Style Hinged
No. of Doors 1 (1 compartment)
Hinge Side Right
Shelves 3 Adjustable, Storage On Bottom Of Unit
Exterior Finish Enameled Steel
Insulation Polyurethane Foam
Interior ABS Plastic
Certifications/Compliance cULus
Casters 2 Adjustable Feet In Front, 2 Fixed Pads In Rear
Color White
Control Type Mechanical Dial Thermostat/ Inside, Upper Right Side
Warranty 13 Months Parts and Labor
Defrost Manual
Model 05LREEFSA
Access Security Door Lock
Compressor Bottom-mounted
Dimensions (D x W x H) Interior 17.5 x 20 x 27.75 in. (44.55 x 50.8 x 70.5 cm)
Dimensions (L x W x H) Exterior 23.5 x 23.63 x 33.5 in. (59.7 x 60 x 85.1 cm)
Amperage 1.0 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Wattage 160 w
Shipping Weight (English) 120 lb.
Shipping Weight (Metric) 54.5 kg
Weight (English) 100 lb.
Weight (Metric) 45.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.