Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isothermal Ice Pan
GREENER_CHOICE

Catalog No. 14127222
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9 L
Color:
Blue
Green
Red
Dimensions (L x W x H):
26.7 x 19.55 x 11.4 cm
38.1 x 25.4 x 14 cm
52.1 x 29.2 x 16.3 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Dimensions (L x W x H)
14-127-222 4 L Blue 38.1 x 25.4 x 14 cm
14-127-217 1 L Green 26.7 x 19.55 x 11.4 cm
11-344-085 9 L Red 52.1 x 29.2 x 16.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-127-222 Supplier Fisherbrand™ Supplier No. HS28724B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides high durability and excellent insulation. IsoThermal Ice Pans are the ideal cooling containers for ultra-cold uses, including ice, ice slurries and CO2 pellets. Convenient and easy to use, with lids that nest securely under the bucket. Available in three color-coded sizes.

Ideal containers for ultra-cold environments.

  • Rigid single-molded polyurethane provides high durability and stability when chilling samples.
  • Excellent insulation properties
  • The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob.
  • Containers will not sweat or leak and will not break or deform with normal use.
  • Withstands temperatures from -80°C to +95°C.

Convenient, user-friendly design:

  • Lids nest conveniently under the bucket because they are keyed to fit together.
  • Molded handles ensure safe handling and transport.
  • Precise pour spout for easy emptying.
  • Tapered design for easy stacking.
  • Color-coded (green, blue, red) for easy organization and identification.

Specifications

Height (Metric) 14 cm
Height (English) 5.5 in.
Length (Metric) 38.1 cm
Length (English) 1.5 in.
Width (Metric) 25.4 cm
Width (English) 10 in.
Dimensions (L x W x H) 38.1 x 25.4 x 14 cm
Capacity (English) 1.1 gal.
For Use With (Equipment) Dry ice, ice water, ice-salt slurries, etc.
Material Polyurethane
Product Type Ice Pan
Color Blue
Capacity (Metric) 4 L
Holds Ice (4 L)
Autoclavable Not Autoclavable
Temperature Control Refrigerated
Temperature Range -80°C to +95°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.