Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werfen Tenderfoot™ Incision Devices, White

Catalog No. 22000112
Change view
Click to view available options
For Use With (Application):
Micro-preemie
Newborn: birth up to 3 to 6 months
Preemie: low birth weight
Toddler: 6 months to 2 years
Depth (Metric):
0.65mm
0.85mm
1mm
2mm
Length (Metric):
1.4mm
1.75mm
2.5mm
3mm
Quantity:
1000 Case
200 Pack
50 Pack
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Depth (Metric) Length (Metric) Quantity
22-000-112 Toddler: 6 months to 2 years 2mm 3mm 50 Pack
22-000-106 Preemie: low birth weight 0.85mm 1.75mm 50 Pack
22-000-108 Preemie: low birth weight 0.85mm 1.75mm 1000 Case
22-000-107 Preemie: low birth weight 0.85mm 1.75mm 200 Pack
22-000-109 Newborn: birth up to 3 to 6 months 1mm 2.5mm 50 Pack
22-000-110 Newborn: birth up to 3 to 6 months 1mm 2.5mm 200 Pack
22-000-111 Newborn: birth up to 3 to 6 months 1mm 2.5mm 1000 Case
22-000-113 Micro-preemie 0.65mm 1.4mm 50 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-000-112 Supplier Werfen Supplier No. 000TFT50I
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tenderfoot uses the SoftSweep Incision Method where the blade makes a gentle, sweeping arc in the heel above the nerve fibers to minimize any discomfort for the baby.

  • No need for heel warmers, repeat sampling, and excessive squeezing of the heel
  • Safe, easy to use, and virtually pain free with less bruising as compared with traditional lancet devices
  • Blade permanently retracts back into the device, eliminating any chance of an accidental stick and creates a high-quality incision resulting in a sample free of tissue contamination
  • Available in four different incision depths: micro-preemie, preemie, newborn, and toddler

Specifications

Depth (English) 0.078 in.
Length (Metric) 3mm
Quantity 50 Pack
Color Pink
For Use With (Application) Toddler: 6 months to 2 years
Product Type Heel Incision Device
Depth (Metric) 2mm
Length (English) 0.118 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.