Learn More
Description
- Soft integrated nose piece
- Lightweight, frameless protection is ideal for all-day wear
- Soft dual injected rubber temple tips provide non-slip comfort
- 9.75 base curve lens provides excellent side protection
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Passes MIL-PRF 32432 High Velocity Impact Standards
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Type | H2MAX |
| Certifications/Compliance | ANSI Z87.1, MIL-PRF-32432 |
| Lens Tint | Clear |
| Product Type | Ballistic Safety Glasses |
| For Use With (Application) | Eye Safety |
| Frame Color | Clear |
| Temple Style | Co-Injected Rubber |
| Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.