Learn More
Description
- Ensures a secure, ergonomic fit on Integra™ pipettes with low ejection forces, delivering fast, reliable results for manual and semi-automated benchtop systems
- Available options- racked, sterile, filtered, non-sterile and non-filtered, volumes range from 12.5 to 1250 μL
- Certified free of RNase, DNase, pyrogens and PCR inhibitors
Specifications
Specifications
| Volume (Metric) | 125 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Length (English) | 2.192 in. |
| Length (Metric) | 55.68 mm |
| Clean Claims | Recyclable |
| Format | Rack, 384-well |
| Tip Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
