Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

iTouchless™ Stainless-Steel Touchless Trashcan™ NX

Catalog No. 22238004
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
8 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-238-004 8 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-238-004 Supplier iTouchless™ Supplier No. IT08RCB

missing translation for 'validMainframeMsg'

New generation fully automatic infrared trash can

  • Stainless-steel construction with brushed silver finish
  • Top front of lid includes open and close buttons for manual operation with on/off power switch
  • The lid will remain open if debris or hand is within the 6 inch range of the infrared sensor
  • 3 seconds after hand moves away from lid it closes automatically
  • Comes with bag retainer ring to secure and hide the trash bag
  • Fits any standard size trash bag
  • AI Smart-Chip II™
  • Uses 4 D-sized batteries (not included)
  • Capacity: 8 gal. (30L)
  • Height with lid opening: 30 in. (76.2cm)
  • Dimension: 12.7D x 12.08W x 22.1 in.H (32.3D x 30.7W x 56.3cm H)

Specifications

Closure Type Touch-free
Capacity (English) 8 gal.
Dimensions (L x W x H) 12.75 x 12 x 30 in.
Shape Round
Weight (English) 10 lb.
Includes Infrared sensor, Bag retainer ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.