Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Non-Sterile Isopropyl Alcohol
SDP

Catalog No. 19130713 Shop All Texwipe Products
Change view
Click to view available options
Volume (English):
16 oz.
128.4 oz.
Composition:
100% Semiconductor-grade IPA
70% USP-grade IPA/30% USP Purified Water
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Composition
19-130-713 16 oz. 70% USP-grade IPA/30% USP Purified Water
19-130-712 16 oz. 100% Semiconductor-grade IPA
19-130-710 128.4 oz. 100% Semiconductor-grade IPA
19-130-711 128.4 oz. 70% USP-grade IPA/30% USP Purified Water
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-130-713 Supplier Texwipe™ Supplier No. TX167
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Isopropyl Alcohol
Form Liquid
Composition 70% USP-grade IPA/30% USP Purified Water
Filtered 0.2 μm
For Use With (Application) Ideal for surface cleaning, use on gloved hands, wipe down for pass through to controlled environments, use with cleanroom wipers, replaces solvent blending operations in facilities
Volume (English) 16 oz.
Volume (Metric) 0.47 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.