Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TechniSat™ TechniCloth™ Wipers Pre-Wetted with 70 Percent USP-Grade IPA
SDP

Catalog No. 18031089 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
7 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-031-089 7 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-031-089 Supplier Texwipe™ Supplier No. TX1067
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Pre-wetted Cleanroom Wiper
Length (English) 7 in.
Width (English) 11 in.
Material Non-woven Polyester Cellulose
Edges Cut
Dimensions (L x W) 7 x 11 in.
For Use With (Application) General Cleaning and Wiping
Packaging Quantity 200 Wipers/recloseable Bag, 4 Bags/Cs., 800 Wipers total/Cs.
Saturation Solution 0.2 μm filtered USP-Grade 70% IPA/30% DIW
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.