Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-Care™ IV Catheter with Protector

Catalog No. 22024483
Change view
Click to view available options
Needle Gauge:
20 G
22 G
24 G
Length (English) Needle:
0.75 in.
0.98 in.
1.26 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-024-483 24 G 0.75 in.
22-024-480 20 G 0.98 in.
22-024-481 20 G 1.26 in.
22-024-482 22 G 0.98 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-024-483 Supplier Sol-Care™ Supplier No. SIV008

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Intended for continuous and intermittent intravenous medication delivery, it is designed with a safety feature that covers the needle bevel, helping to prevent needlestick injuries.

  • Passive safety mechanism for the prevention of needlestick injuries
  • Needle bevel is designed for easy insertion that minimizes patient discomfort
  • Catheter is made of polyurethane (PUR), allowing for a softer catheter insertion that improves patient comfort
  • Variety of catheter gauges and lengths to accommodate for different clinical specialties, including Neonatology

Specifications

Material Polyurethane
Needle Gauge 24 G
Latex Free Yes
Length (English) Needle 0.75 in.
Disposable Single-use
Length (Metric) Needle 19 mm
Needle Point Style Triple-bevel
For Use With (Equipment) IV Pump
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.