Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX Professional Ivory Latex Disposable Gloves
GREENER_CHOICE

Catalog No. 17005054
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-054 X-Large
17-005-051 Small
17-005-052 Medium
17-005-053 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-054 Supplier AMMEX Professional Supplier No. GPPFT48100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AMMEX Professional Exam Ivory Latex Gloves stretch to deliver comfort. 4 mils thick for dependable protection.

  • AMMEX Professional Exam Ivory Latex Gloves are constructed from 4-mil latex. They measure 9.5 in. from fingertip to cuff.
  • These exam-grade gloves are textured on the fingertips, fingers, and palm for improved grip.
  • Latex is highly elastic, so it stretches as it hugs the natural contour of your hand.
  • The fit is snug but not constricting, with less resistance that can cause hand fatigue.
  • Thanks to high dexterity and tactile sensitivity, you will have the touch you need.
  • Powder-free gloves leave no residue, reducing the risk of contamination compared to a powdered glove. They also have a reduced level of latex proteins.
  • In addition to doctors, nurses, and dental personnel, they are popular with laboratory technicians, home healthcare givers, pharmacies, and veterinary practices.
  • Sold 100 gloves per box, 10 boxes per case, in extra small, small, medium, large, and XL.
  • AMMEX Professional offers a range of exam-grade light-duty gloves in nitrile, vinyl, and latex that protect against pathogens and contaminants.

Specifications

Certifications/Compliance ASTM D 3578; California Proposition 65
Certifications/Compliance (Europe) REACH
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Ivory
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.18 mm
Latex Free No
Material Latex
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Latex Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 4 to 6 mil
Thickness (Metric) 0.11 to 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model GPPFT48100
Series AMMEX Professional
Tensile Strength 18 Mpa (Before Aging), 14 Mpa (After Aging)
Length (English) 9.5 in.
Length (Metric) 243 mm
Product Line AMMEX Professional
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.