Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Ivory Latex Disposable Gloves
GREENER_CHOICE

Catalog No. 17005066
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-066 X-Large
17-005-063 Small
17-005-064 Medium
17-005-065 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-066 Supplier Gloveworks Supplier No. ILHD48100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloveworks Industrial Ivory Latex Gloves are heavy-duty latex disposable gloves. 8 mil thickness, more than twice as thick as standard latex, makes them more comfortable. Micro-roughened texture improves grip. Powder freeGloveworks Industrial Ivory Latex Gloves are heavy-duty latex disposable gloves. 8 mil thickness, more than twice as thick as standard latex, makes them more comfortable. Micro-roughened texture improves grip. Powder free.

  • Gloveworks Industrial Ivory Latex Gloves are constructed from 8-mil latex. They measure 9.5 in. from fingertip to cuff.
  • More than twice as thick as standard latex.
  • Latex conforms to the contour of your hand for fit and dexterity no other material can match.
  • It delivers better resistance to punctures than vinyl, as well as protection from numerous common and specialty chemicals.
  • These industrial latex gloves come with textured fingers, fingertips, and palms to provide enhanced grip, even in wet conditions.
  • Powder-free, so they leave no residue. That means they won't damage a perfect finish or adhesive bond.
  • Popular for automotive, janitorial, and such industrial applications as paint shops and printing operations.
  • Available in small, medium, large, extra large, and XXL. Sold 100 gloves per box, 10 boxes per case.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Accelerator Free No
Applications Industrial
AQL 4
Color Ivory
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Latex Free No
Material Latex
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size X-Large
Thickness (English) 7 to 9 mil
Thickness (Metric) 0.18 to 0.23 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.