Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Ivory Latex Disposable Gloves
GREENER_CHOICE

Catalog No. 17005071
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-071 Small
17-005-072 Medium
17-005-073 Large
17-005-074 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-071 Supplier Gloveworks Supplier No. TLF42100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloveworks Industrial Ivory Latex Gloves deliver the right combination of strength, durability, comfort, and fit. At 4 mil, they’re thick enough to protect your hands while providing dexterity and tactile sensitivity. Micro-roughened for dependable grip. Powder free to prevent residue.

  • Gloveworks Industrial Ivory Latex Gloves are constructed from dependable 4-mil latex. They measure 9.5 in. from fingertip to cuff.
  • These gloves deliver just the right combination of strength, durability, comfort, and fit.
  • Latex is highly elastic, so its stretch factor is excellent. The way it conforms to your hand is unmatched in nitrile or vinyl gloves.
  • Latex offers better resistance to punctures than vinyl and protects against many common and specialty chemicals, especially water-soluble substances.
  • Popular in painting, agricultural, janitorial, food service, and other industrial applications.
  • Micro-roughened texture delivers dependable grip.
  • Powder free to prevent messy residue. Chlorinated for easy glove changes.
  • Available in sizes extra small, small, medium, large, and extra large, they are sold 100 gloves per box, 10 boxes per case.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Accelerator Free No
Applications Industrial
AQL 4
Color Ivory
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.13 mm
Latex Free No
Material Latex
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size Small
Thickness (English) 4 to 5 mil
Thickness (Metric) 0.10 to 0.13 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.