Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter J-LITE JLA-9.1000 Fixed-Angle Rotor Package for Avanti J Series centrifuges, 4 x 1,000 mL, 9,000 rpm

Catalog No. NC2291290
Encompass

Beckman Coulter J-LITE JLA-9.1000 fixed-angle rotor package designed for large-volume processing and pelleting applications. The package holds four 1,000 mL bottles and operates to 9,000 rpm (16,800 x g). The rotor is constructed from anodized aluminum and includes a lid with removable canisters and a labware kit supplied with a bottle rack, spatula, and basic tool kit.

  • Nominal capacity: 4 x 1,000 mL.
  • Maximum speed: 9,000 rpm (16,800 x g).
  • Material: anodized aluminum.
  • k-factor: 2,540.
  • Empty weight: 23.9 lb (10.8 kg).
  • Includes lid with removable canisters and a labware kit containing bottle rack, spatula, and basic tool kit.
  • Suitable for general-purpose large-volume processing and pelleting applications.

This item is not returnable. View return policy
Catalog No. NC2291290 Supplier Beckman Coulter Supplier No. C69545

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

Beckman Coulter J-LITE JLA-9.1000 fixed-angle rotor package designed for large-volume processing and pelleting applications. The package holds four 1,000 mL bottles and operates to 9,000 rpm (16,800 x g). The rotor is constructed from anodized aluminum and includes a lid with removable canisters and a labware kit supplied with a bottle rack, spatula, and basic tool kit.

  • Nominal capacity: 4 x 1,000 mL.
  • Maximum speed: 9,000 rpm (16,800 x g).
  • Material: anodized aluminum.
  • k-factor: 2,540.
  • Empty weight: 23.9 lb (10.8 kg).
  • Includes lid with removable canisters and a labware kit containing bottle rack, spatula, and basic tool kit.
  • Suitable for general-purpose large-volume processing and pelleting applications.

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.