Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC J.W. Winco Oil Level Sight Glass, M40x1.5 Thread, Aluminum, Glass

Catalog No. 5000513978
Encompass

This oil level sight glass is designed for indicating the oil level in machinery. It features an M40x1.5 thread for secure installation and is constructed with an aluminum body and a glass window for durability and clear visibility. It is also RoHS compliant.

  • Features an M40x1.5 thread.
  • Has a 46 mm distance across flats.
  • Constructed with an aluminum body and glass window.
  • RoHS compliant for environmental safety.
  • Includes a 50 mm flange diameter.
  • Head height is 9 mm.
  • Length under head is 12 mm.
  • Manufactured in Germany.

Catalog No. 50-005-13978 Supplier MSC Supplier No. 64829302
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This oil level sight glass is designed for indicating the oil level in machinery. It features an M40x1.5 thread for secure installation and is constructed with an aluminum body and a glass window for durability and clear visibility. It is also RoHS compliant.

  • Features an M40x1.5 thread.
  • Has a 46 mm distance across flats.
  • Constructed with an aluminum body and glass window.
  • RoHS compliant for environmental safety.
  • Includes a 50 mm flange diameter.
  • Head height is 9 mm.
  • Length under head is 12 mm.
  • Manufactured in Germany.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.