Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter JA-12 Fixed-Angle Aluminum Rotor, 12 x 50 mL, 12,000 rpm

Catalog No. NC2213421
Encompass

The Beckman Coulter JA-12 is a fixed-angle aluminum rotor designed for medium-volume, high-performance centrifugation. It holds twelve 50 mL conical tubes and delivers up to 12,000 rpm (23,200 x g) with a dual-locking biosafety lid for secure containment.

  • Accommodates twelve 50 mL conical tubes.
  • Maximum speed 12,000 rpm (23,200 x g).
  • Anodized aluminum construction for durability.
  • Dual-locking biosafety lid for secure containment.
  • k-factor 1,244 for sedimentation efficiency.
  • Nominal capacity 600 mL.
  • Compatible with Avanti J Series and J2 Series centrifuges.
  • rAV 108 mm; rMAX 144 mm; rMIN 71 mm.
  • Suitable for pelleting cells, bacteria, and subcellular fractions.

This item is not returnable. View return policy
Catalog No. NC2213421 Supplier Beckman Coulter Supplier No. 360992

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

The Beckman Coulter JA-12 is a fixed-angle aluminum rotor designed for medium-volume, high-performance centrifugation. It holds twelve 50 mL conical tubes and delivers up to 12,000 rpm (23,200 x g) with a dual-locking biosafety lid for secure containment.

  • Accommodates twelve 50 mL conical tubes.
  • Maximum speed 12,000 rpm (23,200 x g).
  • Anodized aluminum construction for durability.
  • Dual-locking biosafety lid for secure containment.
  • k-factor 1,244 for sedimentation efficiency.
  • Nominal capacity 600 mL.
  • Compatible with Avanti J Series and J2 Series centrifuges.
  • rAV 108 mm; rMAX 144 mm; rMIN 71 mm.
  • Suitable for pelleting cells, bacteria, and subcellular fractions.

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.