Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter JA-17 Fixed-Angle Aluminum Rotor, 14 x 50 mL, 17,000 rpm

Catalog No. NC1637703
Encompass

The Beckman Coulter JA-17 fixed-angle aluminum rotor (MPN 369691) is a high-force, large-volume rotor designed for pelleting bacteria, cell membranes, and subcellular organelles. It accepts fourteen 50 mL tubes and is rated to 17,000 rpm (39,800 x g). Available with a biosafety lid and compatible with J and J2 series centrifuge platforms.

  • Capacity: 14 x 50 mL (nominal capacity 700 mL).
  • Maximum speed: 17,000 rpm.
  • Maximum RCF: 39,800 x g.
  • Material: Anodized aluminum.
  • Angle: Fixed-angle.
  • Compatible with J and J2 series centrifuge platforms.
  • Biosafety: Biosafety lid available.
  • k-factor: 690.
  • rMAX: 123 mm; rMIN: 56 mm; rAV: 90 mm.
  • Compatible adapters: 342327, 357359, 357360, 357361, 357362, 870329.

Catalog No. NC1637703 Supplier Beckman Coulter Supplier No. 369691
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Beckman Coulter JA-17 fixed-angle aluminum rotor (MPN 369691) is a high-force, large-volume rotor designed for pelleting bacteria, cell membranes, and subcellular organelles. It accepts fourteen 50 mL tubes and is rated to 17,000 rpm (39,800 x g). Available with a biosafety lid and compatible with J and J2 series centrifuge platforms.

  • Capacity: 14 x 50 mL (nominal capacity 700 mL).
  • Maximum speed: 17,000 rpm.
  • Maximum RCF: 39,800 x g.
  • Material: Anodized aluminum.
  • Angle: Fixed-angle.
  • Compatible with J and J2 series centrifuge platforms.
  • Biosafety: Biosafety lid available.
  • k-factor: 690.
  • rMAX: 123 mm; rMIN: 56 mm; rAV: 90 mm.
  • Compatible adapters: 342327, 357359, 357360, 357361, 357362, 870329.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.