Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec JA600 Hydraulic Cadaver Carrier
GSA_VASDP

Catalog No. 22444160 Shop All Mopec Products
Change view
Click to view available options
Depth (Metric):
205.74 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
22-444-160 205.74 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-160 Supplier Mopec Supplier No. JA600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec™ JA600 Hydraulic Cadavier Carrier minimizes back strain with a powerful pedal activated hydraulic system that allows the tray to be easily and quickly elevated to the height of the bed.

  • All stainless steel fixed top
  • Twin pedestal hydraulics for easy foot activated elevation
  • Four heavy duty 8 in. casters with total lock
  • Bumper guards
  • Weight capacity: Approximately 700lbs
  • Elevates from 37.25 to 50 in. with false frame
  • Brake lever on both sides and one on end
  • Elevating pedals on both sides

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Hydraulic
Material Stainless Steel
Depth (English) 81 in.
Depth (Metric) 205.74 cm
Height (English) 21.25 to 34 in.
Width (English) 30 in.
Height (Metric) 53.97 cm to 86.36 cm
Weight (English) Holds up to 700 lb.
Weight (Metric) Holds up to 317.51 Kg
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.