Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical JAC-Excel Mini Phlebotomy Tray Units

Catalog No. 22038450
Change view
Click to view available options
Holds:
11+ tubes, med, for blood draw
20+ tubes, med, for blood draw
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-038450 11+ tubes, med, for blood draw
22-038-452 20+ tubes, med, for blood draw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-038450 Supplier JAC Medical Supplier No. JAC 500H

For small volume blood draws, 11+ or 20+ tubes

  • Blue, autoclavable polypropylene, with or without overhead handle
  • Interior L x W x D: 10.56 × 7.81 × 3 in. (25.4 x 17.8 x 7.6cm)

Mini Tray Unit for 11+ Tube

  • 11-Well test tube rack
  • Two mini utility boxes
  • Snap-lid supply box
  • Supply organizer
  • Pen holder
  • Clipboard
Mini Tray Unit for 20+ Tube
  • 20-Well chemistry test tube rack for 16mm tubes
  • Utility box
  • Snap-lid supply box
  • Supply organizer
  • Pen holder
  • Clipboard

Order Info

Handle also available separately (Cat. No. 22-038-434).

Specifications

For Use With (Application) For blood draws on medium volume of 16mm (11+) tubes
Holds 11+ tubes, med, for blood draw
Autoclavable Autoclavable
Height (Metric) Handle 20.95cm
Color Blue
Weight (English) 2 lb.
Height (English) Handle 8.25 in.
Includes 11-well Test tube rack, two mini utility boxes, snap-lid supply box, supply organizer, pen holder, clipboard
Size Small
Product Type Phlebotomy Tray Unit
Weight (Metric) 0.9kg
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.