Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical 20-well Dilution Rack

Catalog No. 220384570
Change view
Click to view available options
Positions:
10 and 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-038-4570 10 and 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-4570 Supplier JAC Medical Supplier No. JAC24
  • For red and white cell dilutions
  • Tube wells accommodate up to ten 13-mm tubes and up to 20 square or round 7 to 9 dram vials
  • Use with COULTER COUNTER™
  • 14 3/4 x 4 1/4 x 7/8 in.

Specifications

Autoclavable Not Autoclavable
Holds Tubes (13 mm), Vials (9 dram)
Material Polystyrene
Positions 10 and 20
Width (English) 4.2 in.
Height (English) 0.86 in.
Product Type Dilution Rack
Height (Metric) 2.2 cm
Width (Metric) 10.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.