Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical 6-Well Slide Holder

Catalog No. 220384577
Change view
Click to view available options
Product Type:
Slide Holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038-4577 Slide Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-4577 Supplier JAC Medical Supplier No. JAC38

missing translation for 'validMainframeMsg'

Holds six single slides or 12 slides back-to-back

  • Similar to standard slide holder (Cat. No. 22-038-385)
  • Measures 2.125 × 1.25 × 1.375 in. (5.4 × 3.2 × 3.5cm)

Specifications

Autoclavable Autoclavable
No. of Places 6.0
Product Type Slide Holder
Length (English) 2.1 in.
Length (Metric) 5.3cm
Holds Six single slides or 12 slides
Width (English) 1.2 in.
Dimensions (L x W x H) 2.1 x 1.2 x 1.6 in. (5.3 x 3.04 x 4.06cm)
Color Blue
Height (English) 1.6 in.
Width (Metric) 3.04cm
Height (Metric) 4.06cm
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.