Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Accessory Box

Catalog No. 22038408
Change view
Click to view available options
For Use With (Equipment):
For phlebotomy tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-038408 For phlebotomy tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038408 Supplier JAC Medical Supplier No. JAC 23

missing translation for 'validMainframeMsg'

For use with JAC Medical phlebotomy trays

  • Made of translucent, autoclavable polypropylene
  • With two removable dividers to create one, two, or three compartments
  • For small items such as band-aids, slides, small packets, etc.
  • L x W x H: 6.625 × 1.75 ×2.19 in. (16.8 × 4.4 × 5.6cm)

Order Info

Lid not included.

Specifications

Autoclavable Autoclavable
Width (Metric) 4.4cm
For Use With (Equipment) For phlebotomy tray
Includes Two removable dividers to create one, two, or three compartments
Width (English) 1.75 in.
Height (Metric) 5.6cm
Height (English) 2.19 in.
Length (Metric) 16.8cm
Length (English) 6.6 in.
Product Type Accessory Box
Dimensions (L x W x H) 6.6 x 1.75 x 2.19 in. (16.8 x 4.4 x 5.6cm)
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.