Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Excel Large Tray Handle

Catalog No. 220384583
Change view
Click to view available options
For Use With (Equipment):
For use with large lab tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-038-4583 For use with large lab tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-4583 Supplier JAC Medical Supplier No. JAC43

missing translation for 'validMainframeMsg'

  • For use with JACX8-R, Cat. No. 22-038-4586
  • 18 1/4 × 7/8 × 5 in.

Specifications

Product Type Overhead Handle
Length (English) 18.2 in.
Size Large
Color Clear
Height (Metric) 12.7cm
Width (English) 8.8 in.
Height (English) 5 in.
Length (Metric) 46.22cm
Dimensions (L x W x H) 18.2 x 8.8 x 5 in. (46.22 x 22.3 x 12.7cm)
For Use With (Equipment) For use with large lab tray
Width (Metric) 22.3cm
Material Polycarbonate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.