Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Hematology-Chemistry Unit

Catalog No. 220384591
Change view
Click to view available options
Product Type:
Phlebotomy Tray Unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038-4591 Phlebotomy Tray Unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-4591 Supplier JAC Medical Supplier No. JAC58

missing translation for 'validMainframeMsg'

Made of high-impact polystyrene

22-038439 tray unit contains:

  • Compact lab tray
  • 26-well test tube rack
  • Small waste holder with two 8 oz. containers with lids
  • Two utility boxes
  • Slip holder
  • Slide holder
22-0384591 tray unit has same features, but with 44-well test tube rack

Specifications

Dimensions (L x W x H) 8.6 x 12.9 x 2 in. (21.9 x 33 x 5.08cm)
Length (Metric) 21.9cm
Width (Metric) 33cm
Height (Metric) 5.08cm
Length (English) 8.6 in.
Color White
Product Type Phlebotomy Tray Unit
Width (English) 12.9 in.
Height (English) 2 in.
For Use With (Equipment) For drawing a medium volume of tubes 16mm (44+)
Material Polystyrene
Includes Quality thickness white compact tray, 44-well test tube rack for 16mm tubes, small base holder with two 8 oz. Plastic containers with lids, 2 utility boxes, slipholder, slideholder for 12 or 24 slides
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.