Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Isolation Box

Catalog No. 22038435
Change view
Click to view available options
Product Type:
Isolatn Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038-435 Isolatn Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-435 Supplier JAC Medical Supplier No. JAC 79

missing translation for 'validMainframeMsg'

For JAC Medical phlebotomy trays or countertop

  • Made of blue, autoclavable polypropylene
  • With sliding cover and safety latch
  • Isolates and contains specimens and supplies
  • Can be used with JAC Medical test tube racks or holders: 22-038-379, -380, -383, -395, -405, and -406
  • Flat area on top of box provides compact writing surface for labels
  • Cover contains roll bars to prevent tubes from rolling or falling off while preparing needles for drawing
  • Allows user to move entire contents safely from lab tray to countertop
  • Three isolation boxes in a large Advance tray form a covered unit
  • Use in multiples for each location and different use

Specifications

Autoclavable Autoclavable
For Use With (Equipment) For phlebotomy tray or countertop, test tube racks or holders
Length (English) 7.31 in.
Height (Metric) 11.7cm
Length (Metric) 18.5cm
Dimensions (L x W x H) 7.31 x 4.62 x 4.62 in. (18.5 x 11.73 x 11.7cm)
Product Type Isolatn Box
Includes Sliding cover, safety latch, lid
Color Blue
Width (English) 4.62 in.
Width (Metric) 11.73cm
Height (English) 4.62 in.
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.