Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical JAC Advance Phlebotomy Trays

Catalog No. 22038428
Change view
Click to view available options
Product Type:
Phlebotomy Tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038428 Phlebotomy Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038428 Supplier JAC Medical Supplier No. JAC 70

missing translation for 'validMainframeMsg'

Includes

Pen holder and clipboard for labels; lid not included

With polypropylene center handle

  • Blue polypropylene with center handle

Large Tray
Separate compartment for up to 25 label sheets or medical orders
Autoclavable or may be disinfected with bleach or alcohol
L x W x H: 17.375 × 11.625 × 4 in. (44.1 × 29.5 × 10.2cm)
Midsize Tray
L x W x H: 16 × 9.5 × 4 in. (40.6 × 24.1 × 10.2cm)

Specifications

Autoclavable Autoclavable
Length (English) 17.37 in.
Height (English) 4 in.
Dimensions (L x W x H) 17.37 x 11.6 x 4 in. (44.1 x 29.5 x 10.16cm)
Size Large
Material Polypropylene
Width (English) 11.6 in.
Width (Metric) 29.5cm
Height (Metric) 10.16cm
Product Type Phlebotomy Tray
Length (Metric) 44.1cm
Color Blue
Includes Pen holder, clipboard for labels, center handle
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.