Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical JAC-Excel Midsize Phlebotomy Trays

Catalog No. 220384588
Change view
Click to view available options
Product Type:
Phlebotomy Tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038-4588 Phlebotomy Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-4588 Supplier JAC Medical Supplier No. JACX9R

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Pen holder, clipboard, and paperwork compartment

For medium to small volume blood draws

  • Blue, autoclavable polypropylene
  • With or without overhead handle
  • L x W x H: 15 × 10.625 × 3 in. (38.1 × 27 × 7.6cm)

Specifications

Autoclavable Autoclavable
Product Type Phlebotomy Tray
For Use With (Equipment) For carrying medium volume tubes/specimens
Length (Metric) 38.1cm
Height (Metric) 7.6cm
Dimensions (L x W x H) 15 x 10.62 x 3 in. (38.1 x 27 x 7.6cm)
Height (English) 3 in.
Color Blue
For Use With (Application) For medium to small volume Blood draws
Width (English) 10.62 in.
Length (English) 15 in.
Width (Metric) 27cm
Material Polypropylene
Includes Pen holder, clipboard, and paperwork compartment
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.