Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Order Slip Box

Catalog No. 220384574
Change view
Click to view available options
Product Type:
Order Slip Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038-4574 Order Slip Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-4574 Supplier JAC Medical Supplier No. JAC29

missing translation for 'validMainframeMsg'

  • For holding information about ordered or completed procedures
  • With removable divider and two identification tags
  • Front tag positioned lower than tag in back for easy identification
  • Measures 9 × 3 × 2 1/2 in.

Specifications

Autoclavable Autoclavable
Product Type Order Slip Box
Length (Metric) 22.86cm
Dimensions (L x W x H) 9 x 3 x 2.5 in. (22.86 x 7.62 x 6.35cm)
Includes Removable divider and two removable identification tags
Color White
Material Polystyrene
Length (English) 9 in.
Holds Slips, labels, misc. supplies, or other disposables
Height (Metric) 6.35cm
Width (English) 3 in.
Width (Metric) 7.62cm
For Use With (Application) For holding information about ordered or completed procedures
Height (English) 2.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.