Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Slide Drying/Draining Holder

Catalog No. 22038396
Change view
Click to view available options
Product Type:
Slide Draining/Drying Holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038396 Slide Draining/Drying Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038396 Supplier JAC Medical Supplier No. JAC 22

missing translation for 'validMainframeMsg'

For use with JAC Medical phlebotomy trays or countertop

  • Made of blue, autoclavable polypropylene
  • Holds 12 slides individually or 24 back-to-back
  • Protects slides from breaking and contamination
  • Drainage opening in well bottom
  • Easy to move from staining area to microscope area without transfer of slides
  • Holder may be used for bone marrow smears
  • Stacks easily for storage
  • L x W x H: 6.625 × 3.875 × 0.875 in. (16.8 × 9.8 × 2.2cm)

Specifications

Autoclavable Autoclavable
Width (Metric) 9.8cm
Height (English) 0.87 in.
Dimensions (L x W x H) 6.62 x 3.87 x 0.87 in. (16.8 x 9.8 x 2.2cm)
Height (Metric) 2.2cm
Color Blue
For Use With (Equipment) For phlebotomy tray or countertop
Length (English) 6.62 in.
Length (Metric) 16.8cm
For Use With (Application) Provides protection from breakage and contamination
Width (English) 3.87 in.
Holds 12 Slides individually or 24 back-to-back
Product Type Slide Draining/Drying Holder
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.