Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Slide Holder

Catalog No. 22038385
Change view
Click to view available options
Product Type:
Slide Holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-038385 Slide Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038385 Supplier JAC Medical Supplier No. JAC 7

missing translation for 'validMainframeMsg'

For use with JAC Medical phlebotomy trays or countertop

  • Made of blue, autoclavable polypropylene
  • Holds 12 slides individually, or 24 slides back-to-back
  • L x W x H: 4 × 1.375 × 1.625 in. (10.2 × 3.5 × 4.1cm)

Specifications

Autoclavable Autoclavable
Width (English) 1.37 in.
Height (Metric) 4.1cm
Length (Metric) 10.2cm
Color Blue
Width (Metric) 3.5cm
Product Type Slide Holder
Length (English) 4 in.
Holds 12 Slides individually or 24 back-to-back
Height (English) 1.62 in.
Dimensions (L x W x H) 4 x 1.37 x 1.62 in. (10.2 x 3.5 x 4.1cm)
For Use With (Equipment) For phlebotomy tray or countertop
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.